Check Availability
  • SUREBOND 

    Gray PolySweep Polymeric Joint Sand, 50 lb. Bag, Coverage: 25 to 50 sq. ft.

  • Item # 6ZFY4
  • Mfr. Model # PSSG-50-008
Gray PolySweep Polymeric Joint Sand, 50 lb. Bag, Coverage: 25 to 50 sq. ft.
Qty
  • Web Price
    $245.00 / pkg. of 8
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SUREBOND PolySweep polymeric jointing sand is for use with concrete pavers, cast stone, and natural stone in patio, walkway, and driveway applications. Material allows joints to contract and expand with the elements and helps prevent sand erosion from the paver joints due to rain or water run off.
Show More Close
 

Technical Specifications

Item # 6ZFY4
Mfr. Model # PSSG-50-008
UNSPSC #31201606
Catalog Page 1620
Shipping Weight 445.0 lbs
Country of Origin USA *
Patching Application Joint Fillers
Item PolySweep Polymeric Joint Sand
Color Gray
Number of Components 1
Container Size 50 lb.
Container Style Bag
Coverage 25 to 50 sq. ft.
VOC 0
Flash Point Non-Combustible
Starts to Harden 12 hr. to 1 day
Full Cure Time 1 day
For Use On Surface Material Concrete, Stone
Application Concrete Pavers, Cast Stone, Pavements, Slabs, Natural Stone Products, Clay Pavers
For Use With For Concrete Pavers, Cast Stone, Pavements, Slabs and Natural Stone Products as well as Clay Pavers
Characteristics Creates a Long Term, Semi-solid Joint with a No Portland Cement Formula, Inhibits Weed Growth, Deters Insects, Expands and Contracts with The Elements Such As Extreme Heat, Extreme Cold and Freeze/Thaw Cycles, Stabilizes The Sand Within The Pavement Joints to Maintain Interlock
Includes Application Instructions
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms