Check Availability
  • SURE-FOOT 

    Yellow, Fiberglass FRP Stair Nosing, Installation Method: Adhesive or Fasteners, 48" Width

  • Item # 31AP30
  • Mfr. Model # 9N12003X004808M
Yellow, Fiberglass FRP Stair Nosing, Installation Method: Adhesive or Fasteners, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AP30
Mfr. Model # 9N12003X004808M
UNSPSC #30161908
Shipping Weight 4.0 lbs
Country of Origin USA *
Item FRP Stair Nosing
Color Yellow
Material Fiberglass
Installation Method Adhesive or Fasteners
Depth 3"
Width 48"
Thickness 5/32"
Lip Height 1"
Tread Pattern Medium Grit Coating
* This product's country of origin is subject to change

Compliance and Restrictions