Check Availability
  • SURE-FOOT 

    Yellow, Fiberglass FRP Stair Nosing, Installation Method: Adhesive or Fasteners, 60" Width

  • Item # 31AP27
  • Mfr. Model # 9N12003X006008H
Yellow, Fiberglass FRP Stair Nosing, Installation Method: Adhesive or Fasteners, 60" Width
Qty
  • Web Price
    $124.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AP27
Mfr. Model # 9N12003X006008H
UNSPSC #30161908
Shipping Weight 5.0 lbs
Country of Origin USA *
Item FRP Stair Nosing
Color Yellow
Material Fiberglass
Installation Method Adhesive or Fasteners
Depth 3"
Width 60"
Thickness 3/16"
Lip Height 1"
Tread Pattern Heavy Duty Coarse Grit Coating
* This product's country of origin is subject to change

Compliance and Restrictions