Check Availability
  • SURE-FOOT 

    Black, Fiberglass FRP Stair Nosing, Installation Method: Adhesive or Fasteners, 24" Width

  • Item # 31AP36
  • Mfr. Model # 9N12003X002419M
Black, Fiberglass FRP Stair Nosing, Installation Method: Adhesive or Fasteners, 24" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AP36
Mfr. Model # 9N12003X002419M
UNSPSC #30161908
Shipping Weight 2.0 lbs
Country of Origin USA *
Item FRP Stair Nosing
Color Black
Material Fiberglass
Installation Method Adhesive or Fasteners
Depth 3"
Width 24"
Thickness 5/32"
Lip Height 1"
Tread Pattern Medium Grit Coating
* This product's country of origin is subject to change

Compliance and Restrictions