Check Availability
  • SUR&R 

    Fuel Line Replacement Kit, Clear, Blue

  • Item # 52HJ05
  • Mfr. Model # KP1200
Fuel Line Replacement Kit, Clear, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This versatile fuel line replacement kit is safe to use with nylon lines that hold up to 200 PSI. No special insertion tools are required with this easy-to-use kit, which reduces your labor time.
Show More Close
 

Technical Specifications

Item # 52HJ05
Mfr. Model # KP1200
UNSPSC #25172405
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Fuel Line Replacement Kit
For Use With 5/16" and 3/8" Fuel Lines
Color Clear, Blue
Application Automotive
Number of Pieces 52
Includes (2) 15 ft. Tubing, (11) Quick Connectors, (6) Line Adapters, (6) Fittings, (27) Seal Clamps, Clamp Plier, Tubing and Hose Cutter, Carry Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms