Check Availability
  • SUR&R 

    Fuel Line Line Adapter, Black

  • Item # 52HJ10
  • Mfr. Model # K420
Fuel Line Line Adapter, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52HJ10
Mfr. Model # K420
UNSPSC #25172405
Shipping Weight 0.09 lbs
Country of Origin Canada *
Item Line Adapter
Type Fuel Line
For Use With 1/2" Quick Connectors and Nylon Connectors, 52HJ06
Color Black
Application Automotive
Number of Pieces 2
Includes Clamps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms