Check Availability
  • SUPPLYPAK 

    Lamp Recycling Box, 24" Length, 22" Width, 22" Depth, 54 lb. Weight Capacity

  • Item # 48TJ53
  • Mfr. Model # Supply-282
Lamp Recycling Box, 24" Length, 22" Width, 22" Depth, 54 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Supplypak Lamp Recycling Box includes the packaging materials you need to help you safely recycle several different styles of U-shaped and CFL lamps.

• Includes packaging materials only
• Outbound shipping and recycling costs not included
Show More Close
 

Technical Specifications

Item # 48TJ53
Mfr. Model # Supply-282
UNSPSC #47121702
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Lamp Recycling Box
Recycling Item Lamp Recycling
Length 24"
Width 22"
Depth 22"
Weight Capacity 54 lb.
For Use With 46 T12 or 81 T8 u-tubes or 60 400w HIDS or Misc CFLs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms