Check Availability
  • SUPPLYPAK 

    Lamp Recycling Box, 48" Length, 8-1/2" Width, 8-1/2" Depth, 34 lb. Weight Capacity

  • Item # 48TJ51
  • Mfr. Model # Supply-280
Lamp Recycling Box, 48" Length, 8-1/2" Width, 8-1/2" Depth, 34 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Supplypak Lamp Recycling Box includes the packaging materials you need to help you safely recycle several different styles of straight tube and U-shaped lamps.

• Includes packaging materials only
• Outbound shipping and recycling costs not included
Show More Close
 

Technical Specifications

Item # 48TJ51
Mfr. Model # Supply-280
UNSPSC #47121702
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Lamp Recycling Box
Recycling Item Lamp Recycling
Length 48"
Width 8-1/2"
Depth 8-1/2"
Weight Capacity 34 lb.
For Use With 30 T12 or 60 T8 4ft straight lamps or 10 T12 or 20 T8 u-tubes.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms