Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 1.5 fpm and 10,000 lb. 1st Layer Load Capacity

  • Item # 6LZT5
  • Mfr. Model # 1510200
12VDC Pulling Electric Winch with 1.5 fpm and 10,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $540.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Medium-Duty Truck
Used for fixed-mount applications including off-road vehicle recovery, medium construction, agriculture, maintenance, and repair.
Show More Close
 

Technical Specifications

Item # 6LZT5
Mfr. Model # 1510200
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 88.7 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 5.0
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 10,000 lb.
Full Load Amps 350
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 3/8"
Included Rope Length 85 ft.
Mechanical Brake Yes
Overall Length 21-5/16"
Overall Width 6-5/16"
Overall Height 8-39/64"
Series LP Series
No Load Line Speed 18.0 fpm
Winch Gear Ratio 235:1
1st Layer Line Speed 1.5 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions