Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 19.0 fpm and 18,000 lb. 1st Layer Load Capacity

  • Item # 48WJ85
  • Mfr. Model # SI-18W-DC12-A
12VDC Pulling Electric Winch with 19.0 fpm and 18,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $2,322.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superwinch® 12/24VDC Electric Winch with Heavy-Duty Truck usually mounts on vehicles and is used for intermediate-duty cycles. Features 3-stage planetary gear with clutch release and includes mechanical brake. Has rotating ring gear clutch type. Rope not included.
• 18,000-lb. 1st layer of line pull
Show More Close
 

Technical Specifications

Item # 48WJ85
Mfr. Model # SI-18W-DC12-A
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 130.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 2.4
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 18,000 lb.
Full Load Amps 400
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Mechanical Brake Yes
Overall Length 24-1/4"
Overall Width 8-13/32"
Overall Height 9-1/4"
Series SI
No Load Line Speed 33.0 fpm
Winch Gear Ratio 370:1
1st Layer Line Speed 19.0 fpm
Rope Material Rope Not Included
Control Pendant Cord Length 33 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions