This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SUPERWINCH 

    12VDC Pulling Electric Winch with 4.0 fpm and 18,000 lb. 1st Layer Load Capacity

  • Item # 423J33
  • Mfr. Model # S104438
12VDC Pulling Electric Winch with 4.0 fpm and 18,000 lb. 1st Layer Load Capacity

Technical Specifications

Item # 423J33
Mfr. Model # S104438
UNSPSC #24101608
Shipping Weight 160.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 18,000 lb.
Full Load Amps 530
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 1/2"
Included Rope Length 90 ft.
Mechanical Brake Yes
Overall Length 25-39/64"
Overall Width 8-19/64"
Overall Height 11-39/64"
Series EXP Series
No Load Line Speed 24.0 fpm
Winch Gear Ratio 154:1
1st Layer Line Speed 4.0 fpm
Rope Material Synthetic
Control Pendant Cord Length 15 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 5 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions