Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 4.2 fpm and 14,000 lb. 1st Layer Load Capacity

  • Item # 423J31
  • Mfr. Model # S104430
12VDC Pulling Electric Winch with 4.2 fpm and 14,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,984.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423J31
Mfr. Model # S104430
UNSPSC #24101608
Shipping Weight 158.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 14,000 lb.
Full Load Amps 460
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 1/2"
Included Rope Length 90 ft.
Mechanical Brake Yes
Overall Length 25-39/64"
Overall Width 8-19/64"
Overall Height 11-39/64"
Series EXP Series
No Load Line Speed 27.0 fpm
Winch Gear Ratio 154:1
1st Layer Line Speed 4.2 fpm
Rope Material Synthetic
Control Pendant Cord Length 15 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 5 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions