Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 6.5 fpm and 10,000 lb. 1st Layer Load Capacity

  • Item # 423J26
  • Mfr. Model # S102737
12VDC Pulling Electric Winch with 6.5 fpm and 10,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,121.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423J26
Mfr. Model # S102737
UNSPSC #24101608
Shipping Weight 109.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 10,000 lb.
Full Load Amps 460
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 3/8"
Included Rope Length 100 ft.
Mechanical Brake Yes
Overall Length 23-45/64"
Overall Width 7-1/2"
Overall Height 10-7/64"
Series EXP Series
No Load Line Speed 47.0 fpm
Winch Gear Ratio 154:1
1st Layer Line Speed 6.5 fpm
Rope Material Wire
Control Pendant Cord Length 15 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 5 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions