Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 3.5 fpm and 8500 lb. 1st Layer Load Capacity

  • Item # 3JJY9
  • Mfr. Model # 1585201
12VDC Pulling Electric Winch with 3.5 fpm and 8500 lb. 1st Layer Load Capacity Electric Winch,4-1/2HP,12VDC
Qty
  • Web Price
    $650.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Medium-Duty Truck
Used for fixed-mount applications including off-road vehicle recovery, medium construction, agriculture, maintenance, and repair.
Show More Close
 

Technical Specifications

Item # 3JJY9
Mfr. Model # 1585201
UNSPSC #24101602
Shipping Weight 112.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 4.5
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 8500 lb.
Full Load Amps 320
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 5/16"
Included Rope Length 94 ft.
Mechanical Brake Yes
Overall Length 21"
Overall Width 6-19/64"
Overall Height 8-5/8"
Series LP Series
No Load Line Speed 3.5 fpm
Winch Gear Ratio 235:1
1st Layer Line Speed 3.5 fpm
Drum Capacity for 5/16 In. Cable 94 ft.
Rope Material Wire
Control Pendant Cord Length 15 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions