Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 15.0 fpm and 2000 lb. 1st Layer Load Capacity

  • Item # 3JJW9
  • Mfr. Model # 1145
12VDC Pulling Electric Winch with 15.0 fpm and 2000 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Utility
These winches are designed for intermediate-duty cycles and are typically used for fixed-mount applications including light construction, agriculture, maintenance, and repair.
Show More Close
 

Technical Specifications

Item # 3JJW9
Mfr. Model # 1145
UNSPSC #24101602
Catalog Page 1081
Shipping Weight 14.8 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.8
Winch Gear Type 1-Stage Planetary
1st Layer Load Capacity 2000 lb.
Full Load Amps 200
Clutch Release Yes
Free Spooling Clutch Type Rotating End Cap
Pulley Block No
Mechanical Brake No
Overall Length 13-13/16"
Overall Width 5-3/8"
Overall Height 5-5/8"
Series X Series
No Load Line Speed 19.8 fpm
Winch Gear Ratio 191:1
1st Layer Line Speed 15.0 fpm
Drum Capacity for 1/4 In. Cable 50 ft.
Rope Material Rope Not Included
Control Pendant Cord Length 10 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions