Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 2.5 fpm and 2000 lb. 1st Layer Load Capacity

  • Item # 3EZA4
  • Mfr. Model # 1220210
12VDC Pulling Electric Winch with 2.5 fpm and 2000 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superwinch® 12/24VDC Electric Utility Winch is designed for immediate-duty cycles and is typically used for fixed-mount applications including light construction, maintenance, and repair. Features 1-stage planetary gear with clutch release. Has freespooling pull and turn clutch type. Includes hand held switch.
• 2,000-lb. 1st layer of line pull
Show More Close
 

Technical Specifications

Item # 3EZA4
Mfr. Model # 1220210
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 14.31 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.0
Winch Gear Type 1-Stage Planetary
1st Layer Load Capacity 2000 lb.
Full Load Amps 100
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 5/32"
Included Rope Length 49 ft.
Mechanical Brake No
Overall Length 11"
Overall Width 4-3/32"
Overall Height 4-3/32"
Series LT Series
No Load Line Speed 10.0 fpm
Winch Gear Ratio 153:1
1st Layer Line Speed 2.5 fpm
Rope Material Wire
Control Pendant Cord Length 8 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions