Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 3.6 fpm and 17,500 lb. 1st Layer Load Capacity

  • Item # 19J686
  • Mfr. Model # 1517200
12VDC Pulling Electric Winch with 3.6 fpm and 17,500 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,182.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19J686
Mfr. Model # 1517200
UNSPSC #24101608
Shipping Weight 158.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 6.5
Winch Gear Type 4-Stage Planetary
1st Layer Load Capacity 17,500 lb.
Full Load Amps 488
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 1/2"
Included Rope Length 90 ft.
Mechanical Brake Yes
Overall Length 24-39/64"
Overall Width 8-1/2"
Overall Height 1-11/32"
Series Tiger Shark Series
No Load Line Speed 13.5 fpm
Winch Gear Ratio 518:1
1st Layer Line Speed 3.6 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length 2 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions