Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 2.5 fpm and 15,500 lb. 1st Layer Load Capacity

  • Item # 19J685
  • Mfr. Model # 1515200
12VDC Pulling Electric Winch with 2.5 fpm and 15,500 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $998.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19J685
Mfr. Model # 1515200
UNSPSC #24101608
Shipping Weight 154.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 5.8
Winch Gear Type 4-Stage Planetary
1st Layer Load Capacity 15,500 lb.
Full Load Amps 450
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 29/64"
Included Rope Length 92 ft.
Mechanical Brake Yes
Overall Length 24-39/64"
Overall Width 8-1/2"
Overall Height 10-11/32"
Series Tiger Shark Series
No Load Line Speed 13.5 fpm
Winch Gear Ratio 518:1
1st Layer Line Speed 2.5 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length 2 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions