Check Availability
  • SUPERWINCH 

    12VDC Pulling Electric Winch with 4.0 fpm and 11,500 lb. 1st Layer Load Capacity

  • Item # 19J683
  • Mfr. Model # 1511200
12VDC Pulling Electric Winch with 4.0 fpm and 11,500 lb. 1st Layer Load Capacity Electric Winch,6HP,12VDC
Qty
  • Web Price
    $765.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19J683
Mfr. Model # 1511200
UNSPSC #24101608
Shipping Weight 84.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 6.0
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 11,500 lb.
Full Load Amps 400
Clutch Release Yes
Free Spooling Clutch Type Pull and Turn
Pulley Block No
Included Rope Dia. 3/8"
Included Rope Length 85 ft.
Mechanical Brake Yes
Overall Length 21-19/64"
Overall Width 6-19/64"
Overall Height 8-39/64"
Series Tiger Shark Series
No Load Line Speed 23.0 fpm
Winch Gear Ratio 218:1
1st Layer Line Speed 4.0 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length 2 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions