Check Availability
  • SUPERTLINK 

    Link V-Belt, Outside Length 25 ft.

  • Item # 35FT31
  • Mfr. Model # 0407025
Link V-Belt, Outside Length 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This heavy-duty wedge construction belt can be made into any length within seconds. It's a drop-in upgrade for your rubber wedge belts.
Show More Close
 

Technical Specifications

Item # 35FT31
Mfr. Model # 0407025
UNSPSC #26111801
Catalog Page 96
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Link V-Belt
V-Belt Type Link V-Belt
V-Belt Section 3V
Number of Ribs 1
Outside Length 25 ft.
Top Width 29/64"
Material Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric
Construction Composite
Temp. Range -40 Degrees to 240 Degrees F
Resists Chemicals, Heat, Oil, Abrasives
For Use With 3V Pulley
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms