Check Availability
  • SUPERSTRUT 

    Steel Channel Nut, Galv-Krom Finish

  • Item # 4KFV1
  • Mfr. Model # H 122 1/2
Steel Channel Nut, Galv-Krom Finish Channel Nut,1/2 In,Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Channel nut cuts back on the number of pieces you have to keep track of during installation, as it functions as a hex nut and a square washer combination.
Show More Close
 

Technical Specifications

Item # 4KFV1
Mfr. Model # H 122 1/2
UNSPSC #31161708
Catalog Page 316
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Channel Nut
Thread Size 1/2"-13
Width 1-1/2"
Depth 1/2"
Material Steel
Finish Galv-Krom
Color Gold
Includes 1/2" Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.