Check Availability
  • SUPERSCAN 

    Vinyl Label Holder, Clear, 6"L x 4"W

  • Item # 4TR23
  • Mfr. Model # APX46M
Vinyl Label Holder, Clear, 6"L x 4"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The special matte finish on these Superscan® label holders allows accurate bar code scanning. Use them for shelving and pallet rack identification. The included laser/inkjet-ready inserts are easy to print, insert, and remove.
Show More Close
 

Technical Specifications

Item # 4TR23
Mfr. Model # APX46M
UNSPSC #55121618
Catalog Page 1230
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/64"
Label Holder Style Slide In
Width 4"
Length 6"
Material Vinyl
Finish Special Matte, Assures Accurate Bar Code Scanning
Color Clear
Includes Laser/ink Jet Inserts and Printing Instructions
For Use With Any Magnetic Shelf, Rack, Bin
* This product's country of origin is subject to change

Compliance and Restrictions