Check Availability
  • SUPERIOR TOOL 

    Water/Gas Shutoff Wrench with Steel Construction

  • Item # 2GWK3
  • Mfr. Model # 2750
Water/Gas Shutoff Wrench with Steel Construction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GWK3
Mfr. Model # 2750
UNSPSC #27111714
Catalog Page 2745
Shipping Weight 2.05 lbs
Country of Origin Taiwan *
Item Water/Gas Shutoff Wrench
Overall Length (In.) 12-15
Construction Steel
Features Turns Off Gas And Water At The Source
Function Repair On Standard Gas Meter And Water Shutoff Valves
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In