Check Availability
  • SUPERIOR TOOL 

    Tub Drain Wrench with Zinc Construction

  • Item # 1LNY7
  • Mfr. Model # 6020
Tub Drain Wrench with Zinc Construction Tub Drain Wrench
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNY7
Mfr. Model # 6020
UNSPSC #27111714
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Tub Drain Wrench
Construction Zinc
Features Both Ends of the Tool Can Be Used with 3/8 or 1/2" Ratchet. Zinc Construction
Function Install and Remove Bath Tub Drains with or without Cross Bars
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In