Check Availability
  • SUPERIOR TOOL 

    Socket Set 5 Piece with Nickel Plated Steel Construction

  • Item # 1LNX5
  • Mfr. Model # 3755
Socket Set 5 Piece with Nickel Plated Steel Construction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNX5
Mfr. Model # 3755
UNSPSC #27111714
Catalog Page 2743
Shipping Weight 2.23 lbs
Country of Origin China *
Item Socket Set 5 Piece
Type Tub Shower Valve
Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32, 1-3/32, 1-5/32, 1-9/32, 1 -11/32, and 1-7/16
Construction Nickel Plated Steel
Features Longer Length for Hard to Reach Valves. Nickel Plated Steel. Includes Bar Handle for Easy Storage
Function Removal of Recessed Tub and Shower Valves
Includes Vinyl Storage Pouch
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms