Check Availability
  • SUPERIOR TOOL 

    Ratchet Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 1-5/16"

  • Item # 29JA16
  • Mfr. Model # 37100
Ratchet Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 1-5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JA16
Mfr. Model # 37100
UNSPSC #23171603
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Pipe Cutter
Cuts Plastic
Cutting Capacity 1/8" to 1-5/16"
Overall Length 9"
Cutting Action Ratchet
Body Material Fiberglass Reinforced Polymer
Blade Material Stainless Steel
Handle Design Lightweight Ergonomically
Handle Material Polymer
Features Stainless Steel Parts and Pivots
Includes Locking Handle Pin
* This product's country of origin is subject to change

Compliance and Restrictions