Check Availability
  • Manual Pipe and Tube Cutters
  • SUPERIOR TOOL 

    Ratchet Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 2-1/2"

  • Item # 29JA12
  • Mfr. Model # 37116
Ratchet Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 2-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JA12
Mfr. Model # 37116
UNSPSC #23171603
Shipping Weight 1.35 lbs
Country of Origin China *
Item Pipe Cutter
Cuts PVC
Cutting Capacity 1/8" to 2-1/2"
Overall Length 10"
Cutting Action Ratchet
Body Material Cast Aluminum
Blade Material Stainless Steel
Handle Material Cast Aluminum
Features One Handed Operation
Includes Locking Handle Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In