Check Availability
  • SUPERIOR TOOL 

    Pipe Cleaning Brush with 1/2", 3/4" Capacity (In.)

  • Item # 1LNX4
  • Mfr. Model # 99643
Pipe Cleaning Brush with 1/2", 3/4" Capacity (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNX4
Mfr. Model # 99643
UNSPSC #27113002
Catalog Page 2743
Shipping Weight 0.18 lbs
Country of Origin China *
Item Pipe Cleaning Brush
Type 4 In 1
Capacity (In.) 1/2", 3/4"
Application Cleans Tubing and Fittings Prior to Soldering
* This product's country of origin is subject to change

Compliance and Restrictions