Check Availability
  • SUPERIOR TILE CUTTER INC. AND TOOLS 

    Trowel, Snap-On Blade, For 3/8in Wood, PK10

  • Item # 35EN18
  • Mfr. Model # ST430
Trowel, Snap-On Blade, For 3/8in Wood, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EN18
Mfr. Model # ST430
UNSPSC #27112201
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Trowel
Type Snap-On Blade
Length (In.) 11
Width (In.) 1-1/2
Blade Type Notched
Blade Material Carbon Steel
Blade Width (In.) 1-1/2
Characteristics Easy Clean Up, Use Once and Throw Away
Application Adhesives for Wood Flooring 3/8" or Thinner
* This product's country of origin is subject to change

Compliance and Restrictions