Check Availability
Grout Float,Gum Rubber,12in. L x 4in. W
  • SUPERIOR TILE CUTTER INC. AND TOOLS 

    Grout Float,Gum Rubber,12in. L x 4in. W

  • Item # 35EM95
  • Mfr. Model # ST132PF
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35EM95
Mfr. Model # ST132PF
UNSPSC #27112201
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Grout Float
Length (In.) 12
Width (In.) 4
Thickness (In.) 5/8
Material Gum Rubber
Handle ProForm(R) Soft Grip
Handle Length (In.) 8-3/4
Handle Dia. (In.) 1
Backing Non-Marring Plastic
Characteristics Rounded Front End, Squared Back, Non-Marring Top On Beveled Edges
Application Tile Grout

* This product's country of origin is subject to change

Compliance and Restrictions