Check Availability
  • SUPERIOR TILE CUTTER INC. AND TOOLS 

    Grout Float,Synthetic Rubber,12inLx5inW

  • Item # 35EM94
  • Mfr. Model # ST128
Grout Float,Synthetic Rubber,12inLx5inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EM94
Mfr. Model # ST128
UNSPSC #27112201
Shipping Weight 0.825 lbs
Country of Origin USA *
Item Grout Float
Length (In.) 12
Width (In.) 5
Thickness (In.) 1/4
Material Synthetic Rubber
Handle Wood
Handle Length (In.) 7-1/4
Handle Dia. (In.) 1-1/4
Backing Aluminum
Application Brown Coats In Stucco, Plaster and Tile Grout
* This product's country of origin is subject to change

Compliance and Restrictions