Check Availability
  • Ultrasonic Leak Detectors
  • SUPERIOR ACCUTRAK 

    Ultrasonic Leak Detector, with Sound

  • Item # 35LX64
  • Mfr. Model # VPE PRO-PLUS
Ultrasonic Leak Detector, with Sound
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

State-of-the-art AccuTrak® technology allows you to pinpoint leaks in air conditioning and refrigeration systems without changing tips or components. Detectors can easily find leaks of any type of refrigerant or gas, even as small as 1.5 oz. per year of refrigerant, or hear a 5 psi leak up to 30 ft away. Also allow you to hear the sound of a tiny leak clearly and distinguish it from other noises. Use the Touch Probe to hear internal ultrasound to quickly diagnose malfunctioning valves and bearings. Troubleshoot a TXV in just 5 min. Use the Sound Generator to artificially "sound pressurize" any enclosure or vessel to find leaks; ideal for refrigerator door seals.
Show More Close
 

Technical Specifications

Item # 35LX64
Mfr. Model # VPE PRO-PLUS
UNSPSC #41111809
Catalog Page 3008
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Ultrasonic Leak Detector
AC Frequency Response 36 kHz to 42 kHz
Function Ultrasonic Sound Detection with Sound Generator
Includes Sound Generator, Headset, Probe, Carry Case, Wave Guide, Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In