Check Availability
  • Vacuum Pump Oils
  • SUPERCOOL 

    Vacuum Pump Oil, 1 gal. Container Size

  • Item # 12V186
  • Mfr. Model # V128
Vacuum Pump Oil, 1 gal. Container Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

SUPERCOOL® vacuum pump oil is compatible with all vacuum pump brands.

• Synthetic oil helps improve performance and extend life of vacuum pumps
• Nonmisting formula
• Oil provides low volatility and high resistance to oxidation
Show More Close
 

Technical Specifications

Item # 12V186
Mfr. Model # V128
UNSPSC #15121509
Catalog Page 946
Shipping Weight 7.7 lbs
Country of Origin USA *
Item Vacuum Pump Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Synthetic
Container Size 1 gal.
NSF Rating Not Rated
Container Type Can
Timken OK Load Not Specified
Four-Ball Wear Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.