Check Availability
  • SUPERCOOL 

    Mechanical Manifold Gauge Set, Type Auto

  • Item # 49YZ86
  • Mfr. Model # 37520-PC
Mechanical Manifold Gauge Set, Type Auto
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YZ86
Mfr. Model # 37520-PC
UNSPSC #23151820
Shipping Weight 5.95 lbs
Country of Origin China *
Item Mechanical Manifold Gauge Set
Type Auto
Application Designed Specifically for Use with HFO-1234yf Refrigerant
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms