Check Availability
  • SUPERCOOL 

    Aerosol A/C Leak Stop Metal, 4 oz.

  • Item # 4LTV4
  • Mfr. Model # ST27
Aerosol A/C Leak Stop Metal, 4 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4LTV4
Mfr. Model # ST27
UNSPSC #15121516
Shipping Weight 0.4 lbs
Country of Origin USA *
Item A/C Leak Stop Metal
Size 4 oz.
Size/Net Weight 4 oz.
Color Green Tint
Container Type Can
Appearance Opaque Liquid and Gas
Boiling Point (F) R134A is -40 F and Synthetic Hydrocarbon Blend is 570
Flash Point (F) Greater Than 425
Specific Gravity 0.85 to .097 Synthetic Esters
For Use With R134a
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.