Check Availability
  • SUPERCOOL 

    AC Flush, Solvent Based, 1 Gal.

  • Item # 12V182
  • Mfr. Model # 22779
AC Flush,  Solvent Based,  1 Gal.
Qty
  • Web Price
    $73.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

TSI Supercoolâ„¢ A/C Flash Flush quickly penetrates air conditioning components to remove oil and other contaminants. The fast-evaporating, solvent-based cleaner is noncorrosive and leaves no residue.
Show More Close
 

Technical Specifications

Item # 12V182
Mfr. Model # 22779
UNSPSC #47131828
Catalog Page 903
Shipping Weight 6.7 lbs
Country of Origin USA *
Item A/C Flush
Type Solvent Base Solution
Size 1 gal.
Color White
Container Type Can
Appearance Liquid
Boiling Point (F) Greater Than100 Degrees F
Specific Gravity 0.68 - 0.72g/ml
VOC Content 100
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms