Check Availability
  • SUPERCOOL 

    A/C Comp Lube,UV Dye,8 Oz,Flsh Pnt 442 F

  • Item # 4LTR2
  • Mfr. Model # P46-8D
A/C Comp Lube,UV Dye,8 Oz,Flsh Pnt 442 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LTR2
Mfr. Model # P46-8D
UNSPSC #41111932
Shipping Weight 0.63 lbs
Country of Origin USA *
Item A/C Compressor PAG Lubricant, w/UV Dye
Type With UV Dye
Size 8 oz.
Size/Net Weight 8 Oz
Color Red/Yellow Tint
Container Type Plastic Bottle
Appearance Bright and Clear
pH 7
Flash Point (F) 442
Pour Point (F) -42
Specific Gravity 0.93
Viscosity (SUS @ 100 F) 59
Viscosity Index 46
For Use With R134a
Standards ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.