Check Availability
  • SUPERCLEAN 

    Non-Solvent Cleaner/Degreaser, 5 gal. Jug

  • Item # 3ZLD6
  • Mfr. Model # 100725
Non-Solvent Cleaner/Degreaser, 5 gal. Jug
Qty
  • Web Price
    $65.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SUPER CLEAN® cleaner/degreaser is a multipurpose cleaner for removing grease, oil, wax, tar, and dirt on contact. This concentrated, biodegradable is low foaming, ideal for cleaning floors, degreasing engines, automotive parts, tools, bathrooms, walls, and countertops—leaves surfaces clean. Use full strength or diluted. Apply with sprayer, mop, brush, pressure washer, or scrubbing machine. Unscented.
Show More Close
 

Technical Specifications

Item # 3ZLD6
Mfr. Model # 100725
UNSPSC #47131828
Catalog Page 909
Shipping Weight 46.08 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Fleet/Vehicle
Cleaner Container Type Jug
Cleaner Container Size 5 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready To Use
Fragrance Unscented
VOC Content Less than 4%
Contains Na
Standards UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

Alternate Search Terms