Check Availability
  • SUPERCLEAN 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3ZLD2
  • Mfr. Model # 101723
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SUPER CLEAN® cleaner/degreaser is a multipurpose cleaner for removing grease, oil, wax, tar, and dirt on contact. This concentrated, biodegradable is low foaming, ideal for cleaning floors, degreasing engines, automotive parts, tools, bathrooms, walls, and countertops—leaves surfaces clean. Use full strength or diluted. Apply with sprayer, mop, brush, pressure washer, or scrubbing machine.
Show More Close
 

Technical Specifications

Item # 3ZLD2
Mfr. Model # 101723
UNSPSC #15121509
Catalog Page 909
Shipping Weight 9.09 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Fleet/Vehicle
Cleaner Solvent Base Non-Solvent
VOC Content Less than 4%
Standards UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms