Check Availability
  • SUPERCLEAN 

    Non-Solvent Cleaner/Degreaser, 32 oz. Spray Bottle

  • Item # 3ZLC9
  • Mfr. Model # 101780
Non-Solvent Cleaner/Degreaser, 32 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SUPER CLEAN® cleaner/degreaser is a multipurpose cleaner for removing grease, oil, wax, tar, and dirt on contact. This concentrated, biodegradable is low foaming, ideal for cleaning floors, degreasing engines, automotive parts, tools, bathrooms, walls, and countertops—leaves surfaces clean. Use full strength or diluted. Apply with sprayer, mop, brush, pressure washer, or scrubbing machine.
Show More Close
 

Technical Specifications

Item # 3ZLC9
Mfr. Model # 101780
UNSPSC #47131828
Catalog Page 909
Shipping Weight 2.38 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Fleet/Vehicle
Cleaner Container Type Spray Bottle
Cleaner Container Size 32 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready To Use
Fragrance Unscented
VOC Content Less than 4%
Contains Na
Standards LIMITED QUANTITY ORM-D PER 49 CFR 173.154 (b) (1)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms