Check Availability
  • SUPER LUBE 

    Synthetic, SAE Grade : 90, 5 gal. Pail

  • Item # 44N774
  • Mfr. Model # 54305
Synthetic, SAE Grade : 90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features excellent anti-wear and extreme pressure properties. NSF HI approved formula resists corrosion, oxidation, and rust making it suitable for use with chain drives, gear boxes, and worm gears.
Show More Close
 

Technical Specifications

Item # 44N774
Mfr. Model # 54305
UNSPSC #15121503
Shipping Weight 39.2 lbs
Country of Origin USA *
Series Synthetic Gear Oil ISO 320
Item - Gear Oil Gear Oil
ISO Viscosity Grade 320
SAE Grade 90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 144
Flash Point 232 Degrees C
Pour Point -34 Degrees C
Container Style Pail
Color Clear
Standards NSF H-1
Application Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes.
Four-Ball Wear 0.53mm
AGMA Standard 6
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Alternate Search Terms