Check Availability
  • SUPER LUBE 

    Synthetic, SAE Grade : 90, 5 gal. Pail

  • Item # 44N770
  • Mfr. Model # 54205
Synthetic, SAE Grade : 90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Features excellent anti-wear and extreme pressure properties. NSF HI approved formula resists corrosion, oxidation, and rust making it suitable for use with chain drives, gear boxes, and worm gears.
Show More Close
 

Technical Specifications

Item # 44N770
Mfr. Model # 54205
UNSPSC #15121503
Shipping Weight 39.2 lbs
Country of Origin USA *
Series Synthetic Gear Oil ISO 220
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 141
Flash Point 232 Degrees C
Pour Point -34 Degrees C
Container Style Pail
Color Clear
Standards NSF H-1
Application Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes.
Four-Ball Wear 0.44 mm
AGMA Standard 5
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms