Check Availability
Air Tool Lubricant, 4 oz. Container Size
  • SUPER LUBE 

    Air Tool Lubricant, 4 oz. Container Size

  • Item # 44N761
  • Mfr. Model # 12004
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Super Lube® air tool lubricant is formulated to meet the special requirements of industrial, commercial, household, and agricultural tools. Lubricates, absorbs water, and minimizes ice buildup and frost in air tools. Blended rust and corrosion inhibitors and a synthetic base fluid oil reduce wear and allow operation of air tools at temperatures as low as -40°F.
Show More Close
 

Technical Specifications

Item # 44N761
Mfr. Model # 12004
UNSPSC #15121520
Catalog Page 2454
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Air Tool Lubricant
Container Size 4 oz.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 500 Degrees F
Flash Point 428 Degrees F
Container Type Bottle
Color Translucent
Standards NSF Registered, Category Code H1
Application Excellent for bearings and sliding surfaces; displaces moisture in electrical applications.
Specific Gravity 0.83
Green Environmental Attribute RoHS Compliant

* This product's country of origin is subject to change