Check Availability
  • SUPER GLUE 

    Epoxy Adhesive, 2g Tube, White, Work Life: 5 min.

  • Item # 6KWE2
  • Mfr. Model # 15362-12
  • (1)
Epoxy Adhesive, 2g Tube, White, Work Life: 5 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Epoxy Adhesives
• 2-part Mix ratio 1:1
Gel - Quick Set
Formulated specifically for use on porous substrates such as fabrics and ceramics.
Show More Close
 

Technical Specifications

Item # 6KWE2
Mfr. Model # 15362-12
UNSPSC #13111001
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic
Container Type - Adhesives Tube
Size 2g
Work Life 5 min.
Functional Cure 1 hr.
Full Cure 24 hr.
Epoxy Color White
Epoxy Max. Temp 300 Degrees F and Above
Temp. Range (F) -32 Degrees to 300 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 1500
Application Small Jobs
Coverage Dependent on Substrate
Type Quick Setting Gel
Includes 2 Tubes: Part A and Part B
* This product's country of origin is subject to change

Alternate Search Terms