Check Availability
  • SUPER GLUE 

    Epoxy Adhesive, 3g Tube, Yellow, Work Life: 30 min.

  • Item # 6KWE0
  • Mfr. Model # 15356-12
Epoxy Adhesive, 3g Tube, Yellow, Work Life: 30 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delayed set epoxy adhesive bonds to wood, ceramic, pottery, metal, fabric, tile, and most plastics.
Show More Close
 

Technical Specifications

Item # 6KWE0
Mfr. Model # 15356-12
UNSPSC #13111001
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Metal, Wood
Container Type - Adhesives Tube
Size 3g
Work Life 30 min.
Functional Cure 7 hr.
Full Cure 24 hr.
Epoxy Color Yellow
Epoxy Max. Temp 200 Degrees to 249 Degrees F
Temp. Range (F) -65 Degrees to 225 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 2000
Application All Purpose, Small Jobs
Coverage Dependent on Substrate
Type Delayed Set
Includes 2 Tubes: Part A and Part B
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms