Check Availability
Epoxy Adhesive, 3g Tube, Yellow, Work Life: 90 sec.
  • SUPER GLUE 

    Epoxy Adhesive, 3g Tube, Yellow, Work Life: 90 sec.

  • Item # 6KWD9
  • Mfr. Model # 15353-12
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Instant Epoxy
Creates a solid bond on wood, ceramic, pottery, metal, fabric, tile, and most plastics.
Epoxy Adhesives
• 2-part Mix ratio 1:1
Show More Close
 

Technical Specifications

Item # 6KWD9
Mfr. Model # 15353-12
UNSPSC #13111001
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Metal, Wood
Container Type - Adhesives Tube
Size 3g
Work Life 90 sec.
Functional Cure 10 min.
Full Cure 24 hr.
Epoxy Color Yellow
Epoxy Max. Temp 199 Degrees F and Below
Temp. Range (F) -40 Degrees to 140 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 2000
Application All Purpose, Small Jobs
Coverage Dependent on Substrate
Type Instant Setting
Includes 2 Tubes: Part A and Part B

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms