Check Availability
Epoxy Adhesive, 3g Tube, Yellow, Work Life: 5 min.
  • SUPER GLUE 

    Epoxy Adhesive, 3g Tube, Yellow, Work Life: 5 min.

  • Item # 6KWD8
  • Mfr. Model # 15350-12
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Epoxy Adhesives
• 2-part Mix ratio 1:1
Show More Close
 

Technical Specifications

Item # 6KWD8
Mfr. Model # 15350-12
UNSPSC #13111001
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Metal, Wood
Container Type - Adhesives Tube
Size 3g
Work Life 5 min.
Functional Cure 30 min.
Full Cure 24 hr.
Epoxy Color Yellow
Epoxy Max. Temp 199 Degrees F and Below
Temp. Range (F) -40 Degrees to 176 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 1200
Application All Purpose, Small Jobs
Coverage Dependent on Substrate
Type Quick Setting
Includes 2 Tubes: Part A and Part B

* This product's country of origin is subject to change

Alternate Search Terms