Check Availability
  • SUPER GLUE 

    Epoxy Adhesive, 0.50 oz. Tube, Yellow, Work Life: 4 to 6 min.

  • Item # 3EHR5
  • Mfr. Model # T-QS48
Epoxy Adhesive, 0.50 oz. Tube, Yellow, Work Life: 4 to 6 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EHR5
Mfr. Model # T-QS48
UNSPSC #13111001
Catalog Page 2215
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Glass, Metal, Plastic, Wood
Container Type - Adhesives Tube
Size 0.50 oz.
Work Life 4 to 6 min.
Full Cure 24 hr.
Epoxy Color Yellow
Epoxy Max. Temp 199 Degrees F and Below
Temp. Range (F) -40 Degrees to 176 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 1200
Application Fast Bonding And Repairing, Durable And Sandable In Final Cure
Type Multipurpose, Low Set Time
Includes 0.5-oz. Tube Resin, 0.5-oz. Tube Hardener
* This product's country of origin is subject to change

Alternate Search Terms