Check Availability
Epoxy Adhesive, 1.00 oz. Syringe, Yellow, Work Life: 1 hr.
  • SUPER GLUE 

    Epoxy Adhesive, 1.00 oz. Syringe, Yellow, Work Life: 1 hr.

  • Item # 1FBH2
  • Mfr. Model # 15206
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Anchor-Tite™ Marine
Effective in and under fresh and salt water. Vibration- and shock-resistant. Use for boats, bumpers, gutters, and water pumps.
Epoxy Adhesives
Pacer Epoxy and Fiberglass Adhesives
Epoxy Adhesives
• 2-part Mix ratio 1:1
Show More Close
 

Technical Specifications

Item # 1FBH2
Mfr. Model # 15206
UNSPSC #31201610
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
Container Type - Adhesives Syringe
Size 1.00 oz.
Work Life 1 hr.
Full Cure 7 days
Epoxy Color Yellow
Epoxy Max. Temp 200 Degrees to 249 Degrees F
Temp. Range (F) -40 Degrees to 200 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 2000
Application Works In Around and Under Water, Sinks, Gutters, Tarps, Bumpers, Pipes, Masonry, Pools, Spas and Tanks
Type Underwater Application, Remains Waterproof

* This product's country of origin is subject to change

Alternate Search Terms