Check Availability
  • SUPER GLUE 

    Epoxy Adhesive, 1.00 oz. Syringe, Gray, Work Life: 4 to 6 min.

  • Item # 1FBG9
  • Mfr. Model # 15212
Epoxy Adhesive, 1.00 oz. Syringe, Gray, Work Life: 4 to 6 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FBG9
Mfr. Model # 15212
UNSPSC #31201610
Catalog Page 2215
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
Container Type - Adhesives Syringe
Size 1.00 oz.
Work Life 4 to 6 min.
Full Cure 24 hr.
Epoxy Color Gray
Epoxy Max. Temp 300 Degrees F and Above
Temp. Range (F) -40 Degrees to 300 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 2500
Application Industrial Strength, Repair and Bonding of Metals
Type Can Be Drilled, Tapped, or Filed When Cured
* This product's country of origin is subject to change

Alternate Search Terms